Stainless Steel Low SHCS, PK50
- Mfr # 32-MLH-4-12
- Zoro # G424954023
product price:Â
$
7.69
/pk of 50, $0.15/ea
Sold in multiples of 2Â pks for
$15.38
Key Features
Head Type
Low-Profile Standard
Head Height
2.8 mm
System of Measurement
Metric
Thread Type
Coarse
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-4-12
- Zoro #
- G424954023
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Head Type
- Low-Profile Standard
- System of Measurement
- Metric
- Thread Type
- Coarse
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Drive Type
- Socket
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 2.8 mm
- Drive Size
- 2.5 mm
- Fastener Length
- 12 mm
- Thread Size
- M4x0.70
- Head Diameter
- 7 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 2.5 mm, Material Stainless Steel, Thread Size M4x0.70, Fastener Length 12 mm, Head Height 2.8 mm, Head Diameter 7 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.