Stainless Steel Low SHCS, PK50
- Mfr # 32-MLH-5-6
- Zoro # G124950622
product price:Â
$
10.19
/pk of 50, $0.20/ea
Key Features
Drive Type
Socket
Type
Socket Head Cap Screw
Resistance Properties
Corrosion-Resistant
Material
Stainless Steel
Fastener Length
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-MLH-5-6
- Zoro #
- G124950622
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Resistance Properties
- Corrosion-Resistant
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Metric
- Head Type
- Low-Profile Standard
- Special Features
- Threadlocking
- Thread Style
- Fully Threaded
- Head Texture
- Smooth
- Thread Type
- Coarse
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 6 mm
- Head Diameter
- 8.5 mm
- Thread Size
- M5x0.80
- Drive Size
- 3 mm
- Head Height
- 3.5 mm
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Metric, Drive Type Socket, Drive Size 3 mm, Material Stainless Steel, Thread Size M5x0.80, Fastener Length 6 mm, Head Height 3.5 mm, Head Diameter 8.5 mm, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.