Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Plate

  • Mfr # PS003316LC-2x3

  • Zoro # G213866612


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
3 mm
Standards
ASME SA240, ASTM A240, EN 10088
Width Tolerance
+/-0.01 in
Tensile Strength
76,850 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS003316LC-2x3
Zoro #
G213866612
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3 mm
Width Tolerance
+/-0.01 in
Length Tolerance
+/-0.01 in
Overall Length
36 in
Overall Width
24 in

Details

Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Tensile Strength
76,850 psi
Heat Treatable
Not Heat Treatable
Item
Stainless Steel Plate, 36 in - L
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Thickness Tolerance
+/-0.14 mm
Material Grade
316L
Shape
Plate
Yield Strength
34,800 psi
System of Measurement
Metric

Description

Stainless Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.