Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Plate

  • Mfr # PS003316LC-3x3

  • Zoro # G513866626


product price: $1,180.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
3 mm
Standards
ASME SA240, ASTM A240, EN 10088
Tensile Strength
76,850 psi
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS003316LC-3x3
Zoro #
G513866626
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3 mm
Overall Width
36 in
Width Tolerance
+/-0.01 in
Overall Length
36 in
Length Tolerance
+/-0.01 in

Details

Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Tensile Strength
76,850 psi
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.14 mm
Fabrication
Cold Rolled
Yield Strength
34,800 psi
Rockwell Hardness
Not Rated
Material Grade
316L
Includes Material Certificate
Material Certificate with Lot Number
Shape
Plate
Mechanical Finish
Mill
Item
Stainless Steel Plate, 36 in - L
System of Measurement
Metric

Description

Stainless Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.