Stainless Steel Plate
Mfr # PS004304CN-1x1
Zoro # G913866622
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
4 mm
Standards
ASME SA240, ASTM A240, EN 10088
Overall Width
12 in
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS004304CN-1x1
Zoro #
G913866622
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
4 mm
Overall Width
12 in
Length Tolerance
+/-0.01 in
Width Tolerance
+/-0.01 in
Overall Length
12 in
Details
Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-0.15 mm
Material Grade
304
Tensile Strength
75,400 psi
Mechanical Finish
Mill
Fabrication
Cold Rolled
Item
Stainless Steel Plate, 12 in - L
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
31,900 psi
Shape
Plate
Heat Treatable
Not Heat Treatable
System of Measurement
Metric
Description
Stainless Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.