Zoro Homepage

Stainless Steel Plate

  • Mfr # PS005304CN-3x3

  • Zoro # G713866617


product price: $1,593.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
5 mm
Standards
ASME SA240, ASTM A240, EN 10088
Yield Strength
31,900 psi
Material Grade
304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS005304CN-3x3
Zoro #
G713866617
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
5 mm
Overall Length
36 in
Width Tolerance
+/-0.01 in
Overall Width
36 in
Length Tolerance
+/-0.01 in

Details

Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Item
Stainless Steel Plate, 36 in - L
Yield Strength
31,900 psi
Material Grade
304
Fabrication
Cold Rolled
Shape
Plate
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+/-0.15 mm
Heat Treatable
Not Heat Treatable
Tensile Strength
75,400 psi
System of Measurement
Metric

Description

Stainless Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.