Stainless Steel Plate
Mfr # PS005316LC-3x3
Zoro # G613866588
product price: $3,142.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
5 mm
Standards
ASME SA240, ASTM A240, EN 10088
Overall Length
36 in
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS005316LC-3x3
Zoro #
G613866588
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
5 mm
Overall Length
36 in
Width Tolerance
+/-0.01 in
Length Tolerance
+/-0.01 in
Overall Width
36 in
Details
Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
Yield Strength
34,800 psi
Thickness Tolerance
+/-0.15 mm
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Shape
Plate
Material Grade
316L
Tensile Strength
76,850 psi
Item
Stainless Steel Plate, 36 in - L
System of Measurement
Metric
Description
Stainless Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.