Zoro Homepage

Stainless Steel Plate

  • Mfr # PS006304CN-2x3

  • Zoro # G513866640


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
6 mm
Standards
ASME SA240, ASTM A240, EN 10088
Overall Width
24 in
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS006304CN-2x3
Zoro #
G513866640
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Overall Width
24 in
Overall Length
36 in
Width Tolerance
+/-0.01 in
Length Tolerance
+/-0.01 in

Details

Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Item
Stainless Steel Plate, 36 in - L
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
Thickness Tolerance
+/-0.16mm
Yield Strength
31,900 psi
Tensile Strength
75,400 psi
Material Grade
304
Shape
Plate
Mechanical Finish
Mill
System of Measurement
Metric

Description

Stainless Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.