Stainless Steel Plate
Mfr # PS008316L-1x1
Zoro # G413866610
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
8 mm
Standards
ASME SA240, ASTM A240, EN 10088
Length Tolerance
+/-0.01 in
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS008316L-1x1
Zoro #
G413866610
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
8 mm
Length Tolerance
+/-0.01 in
Overall Width
12 in
Width Tolerance
+/-0.01 in
Overall Length
12 in
Details
Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Fabrication
Hot Rolled
Material Grade
316L
Thickness Tolerance
+1.4 mm/-0.3 mm
Shape
Plate
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Tensile Strength
75,400 psi
Item
Stainless Steel Plate, 12 in - L
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
31,900 psi
Rockwell Hardness
Not Rated
System of Measurement
Metric
Description
Stainless Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.