Stainless Steel Plate
Mfr # PS010304N-2x3
Zoro # G913866578
product price: $2,066.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
10 mm
Standards
ASME SA240, ASTM A240, EN 10088
Shape
Plate
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS010304N-2x3
Zoro #
G913866578
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
10 mm
Length Tolerance
+/-0.01 in
Overall Width
24 in
Width Tolerance
+/-0.01 in
Overall Length
36 in
Details
Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Shape
Plate
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Yield Strength
29,000 psi
Fabrication
Hot Rolled
Tensile Strength
72,500 psi
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+1.4 mm/-0.3 mm
Material Grade
304
Item
Stainless Steel Plate, 36 in - L
Heat Treatable
Not Heat Treatable
System of Measurement
Metric
Description
Stainless Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.