Stainless Steel Plate
Mfr # PS010304N-3x3
Zoro # G113866576
product price: $2,522.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Thickness
10 mm
Standards
ASME SA240, ASTM A240, EN 10088
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS010304N-3x3
Zoro #
G113866576
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
10 mm
Length Tolerance
+/-0.01 in
Overall Length
36 in
Overall Width
36 in
Width Tolerance
+/-0.01 in
Details
Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+1.4 mm/-0.3 mm
Tensile Strength
72,500 psi
Material Grade
304
Shape
Plate
Item
Stainless Steel Plate, 36 in - L
Yield Strength
29,000 psi
Fabrication
Hot Rolled
Rockwell Hardness
Not Rated
System of Measurement
Metric
Description
Stainless Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.