Zoro Homepage

Stainless Steel Plate

  • Mfr # PS010316L-3x3

  • Zoro # G813866623


product price: $4,449.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Thickness
10 mm
Standards
ASME SA240, ASTM A240, EN 10088
Shape
Plate
Material Grade
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS010316L-3x3
Zoro #
G813866623
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
10 mm
Overall Width
36 in
Length Tolerance
+/-0.01 in
Width Tolerance
+/-0.01 in
Overall Length
36 in

Details

Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Shape
Plate
Material Grade
316L
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
31,900 psi
Tensile Strength
75,400 psi
Mechanical Finish
Mill
Item
Stainless Steel Plate, 36 in - L
Fabrication
Hot Rolled
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+1.4 mm/-0.3 mm
System of Measurement
Metric

Description

Stainless Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.