Zoro Homepage

Stainless Steel Plate

  • Mfr # PS012304N-1x1

  • Zoro # G513866633


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Thickness
12 mm
Standards
ASME SA240, ASTM A240, EN 10088
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS012304N-1x1
Zoro #
G513866633
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
12 mm
Overall Width
12 in
Length Tolerance
+/-0.01 in
Overall Length
12 in
Width Tolerance
+/-0.01 in

Details

Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Mechanical Finish
Mill
Item
Stainless Steel Plate, 12 in - L
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Yield Strength
29,000 psi
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
72,500 psi
Material Grade
304
Shape
Plate
Thickness Tolerance
+1.4 mm/-0.3 mm
System of Measurement
Metric

Description

Stainless Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.