Stainless Steel Plate
Mfr # PS012316L-2x3
Zoro # G613866632
product price: $4,040.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Thickness
12 mm
Standards
ASME SA240, ASTM A240, EN 10088
Overall Length
36 in
Shape
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS012316L-2x3
Zoro #
G613866632
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
12 mm
Overall Length
36 in
Width Tolerance
+/-0.01 in
Overall Width
24 in
Length Tolerance
+/-0.01 in
Details
Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Shape
Plate
Tensile Strength
75,400 psi
Item
Stainless Steel Plate, 36 in - L
Material Grade
316L
Yield Strength
31,900 psi
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Fabrication
Hot Rolled
Thickness Tolerance
+1.4 mm/-0.3 mm
System of Measurement
Metric
Description
Stainless Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.