Stainless Steel Plate
Mfr # PS015304N-2x3
Zoro # G313866598
product price: $3,552.99
/eaKey Features
Material
Stainless Steel
Thickness
15 mm
Standards
ASME SA240, ASTM A240, EN 10088
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS015304N-2x3
Zoro #
G313866598
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
15 mm
Overall Width
24 in
Width Tolerance
+/-0.01 in
Overall Length
36 in
Length Tolerance
+/-0.01 in
Details
Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Rockwell Hardness
Not Rated
Mechanical Finish
Mill
Thickness Tolerance
+1.6 mm/-0.3 mm
Yield Strength
29,000 psi
Material Grade
304
Item
Stainless Steel Plate, 36 in - L
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
72,500 psi
Shape
Plate
System of Measurement
Metric
Description
Stainless Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.