Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Plate

  • Mfr # PS015304N-3x3

  • Zoro # G713866624


product price: $5,281.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Thickness
15 mm
Standards
ASME SA240, ASTM A240, EN 10088
Length Tolerance
+/-0.01 in
Tensile Strength
72,500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS015304N-3x3
Zoro #
G713866624
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
15 mm
Length Tolerance
+/-0.01 in
Overall Width
36 in
Width Tolerance
+/-0.01 in
Overall Length
36 in

Details

Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Tensile Strength
72,500 psi
Rockwell Hardness
Not Rated
Item
Stainless Steel Plate, 36 in - L
Yield Strength
29,000 psi
Fabrication
Hot Rolled
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Thickness Tolerance
+1.6 mm/-0.3 mm
Material Grade
304
Shape
Plate
System of Measurement
Metric

Description

Stainless Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.