Stainless Steel Plate
Mfr # PS015316L-2x3
Zoro # G413866597
product price: $5,491.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Thickness
15 mm
Standards
ASME SA240, ASTM A240, EN 10088
Thickness Tolerance
+1.6 mm/-0.3 mm
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS015316L-2x3
Zoro #
G413866597
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
15 mm
Length Tolerance
+/-0.01 in
Overall Length
36 in
Width Tolerance
+/-0.01 in
Overall Width
24 in
Details
Material
Stainless Steel
Standards
ASME SA240, ASTM A240, EN 10088
Thickness Tolerance
+1.6 mm/-0.3 mm
Heat Treatable
Not Heat Treatable
Material Grade
316L
Rockwell Hardness
Not Rated
Item
Stainless Steel Plate, 36 in - L
Fabrication
Hot Rolled
Mechanical Finish
Mill
Shape
Plate
Yield Strength
31,900 psi
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
75,400 psi
System of Measurement
Metric
Description
Stainless Steel Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.