Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Rectangle Bar, 304

  • Mfr # 4436_144_0

  • Zoro # G416536206


product price: $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4436_144_0
Zoro #
G416536206
UPC #
-
Country of Origin
Multiple

Details

Item
Stainless Steel Rectangle Bar 304

Description

Stainless Steel Rectangle Bar, Stainless Steel, 304, Rectangular, 12 ft Overall Length, Length Tolerance +/-0.125 in, 2 1/2 in Overall Width, Width Tolerance +0.062 in/-0.031 in, 0.5 in Thickness, Thickness Tolerance +/-0.015 in, Fabrication HRAP, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35 ksi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Test Report

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.