Shop ZORO SELECT

Stainless Steel Rectangular Bar, 120 in L

  • Mfr # 4388_120_0
  • Zoro # G216556503

product price: 
$
201.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
35 ksi
Thickness
0.125 in
Shape
Rectangular
Maximum Temperature
2,651 Degrees F
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4388_120_0
Zoro #
G216556503
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Length Tolerance
+/-0.125 in
Overall Width
1 in
Width Tolerance
+/-0.015 in
Wire Rope Length
120 in
Overall Length
120 in
Length
120 in

Details

Yield Strength
35 ksi
Shape
Rectangular
Maximum Temperature
2,651 Degrees F
Resistance Properties
Corrosion-Resistant
Brinell Hardness
195 BHN
Tensile Strength
85 ksi
Mechanical Finish
Mill
Fabrication
HRAP
Heat Treatable
Not Heat Treatable
Straightness Tolerance
+/-0.25 in
Material
Stainless Steel
Flatness Tolerance
+/-0.25 in
Includes Material Certificate
Material Test Report
Elongation
55 %
Standards
ASTM-A240, ASTM-A480, ASTM-A666
Material Grade
304
Rockwell Hardness
92 HRB
Thickness Tolerance
+/-0.008 in
System of Measurement
Inch
Item
Stainless Steel Rectangular Bar
Tolerance Rating
Standard
Shell Material
Stainless Steel

Description

Stainless steel rectangle bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.