Stainless Steel Rectangular Bar, 120 in L

  • Mfr # 4389_120_0
  • Zoro # G616556448
product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-0.125 in
Material Grade
304
Wire Rope Length
120 in
Overall Width
1 1/4 in
Brinell Hardness
195 BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4389_120_0
Zoro #
G616556448
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Wire Rope Length
120 in
Overall Width
1 1/4 in
Width Tolerance
+/-0.031 in
Thickness
0.125 in
Overall Length
120 in
Length
120 in

Details

Material Grade
304
Item
Stainless Steel Rectangular Bar
Brinell Hardness
195 BHN
Material
Stainless Steel
Yield Strength
35 ksi
Fabrication
HRAP
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
System of Measurement
Inch
Flatness Tolerance
+/-0.25 in
Thickness Tolerance
+/-0.012 in
Maximum Temperature
2,651 Degrees F
Includes Material Certificate
Material Test Report
Standards
ASTM-A240, ASTM-A480, ASTM-A666
Resistance Properties
Corrosion-Resistant
Tensile Strength
85 ksi
Shape
Rectangular
Rockwell Hardness
92 HRB
Straightness Tolerance
+/-0.25 in
Elongation
55 %
Tolerance Rating
Standard
Shell Material
Stainless Steel

Description

Stainless steel rectangle bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews