Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Rectangular Bar, 120 in L
- Mfr # 4402_120_0
- Zoro # G516557279
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Heat Treatable
Not Heat Treatable
Overall Length
120 in
Thickness Tolerance
+/-0.012 in
Shape
Rectangular
Flatness Tolerance
+/-0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4402_120_0
- Zoro #
- G516557279
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatable
- Not Heat Treatable
- Thickness Tolerance
- +/-0.012 in
- Shape
- Rectangular
- Flatness Tolerance
- +/-0.25 in
- Straightness Tolerance
- +/-0.25 in
- Mechanical Finish
- Mill
- Fabrication
- HRAP
- Material
- Stainless Steel
- Elongation
- 55 %
- Rockwell Hardness
- 92 HRB
- Item
- Stainless Steel Rectangular Bar
- Brinell Hardness
- 195 BHN
- Yield Strength
- 35 ksi
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Standards
- ASTM-A240, ASTM-A480
- Maximum Temperature
- 2,651 Degrees F
- Material Grade
- 304
- Tensile Strength
- 85 ksi
- Includes Material Certificate
- Material Test Report
- Tolerance Rating
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 120 in
- Width Tolerance
- +/-0.031 in
- Length Tolerance
- +/-0.125 in
- Thickness
- 0.1875 in
- Overall Width
- 2 in
- Wire Rope Length
- 120 in
- Length
- 120 in
Description
Stainless steel rectangle bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.