Stainless Steel Rectangular Bar, 120 in L

  • Mfr # 4404_120_0
  • Zoro # G216557142
product price: 
$
311.99
/ea
Free Shipping & Returns

Key Features

Wire Rope Length
120 in
Fabrication
HRAP
Rockwell Hardness
92 HRB
Length Tolerance
+/-0.125 in
Brinell Hardness
195 BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4404_120_0
Zoro #
G216557142
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
120 in
Length Tolerance
+/-0.125 in
Width Tolerance
+0.062 in/-0.031 in
Overall Width
3 in
Thickness
0.1875 in
Overall Length
120 in
Length
120 in

Details

Fabrication
HRAP
Rockwell Hardness
92 HRB
Brinell Hardness
195 BHN
System of Measurement
Inch
Flatness Tolerance
+/-0.25 in
Includes Material Certificate
Material Test Report
Shape
Rectangular
Straightness Tolerance
+/-0.25 in
Tensile Strength
85 ksi
Heat Treatable
Not Heat Treatable
Maximum Temperature
2,651 Degrees F
Material Grade
304
Yield Strength
35 ksi
Material
Stainless Steel
Item
Stainless Steel Rectangular Bar
Thickness Tolerance
+/-0.015 in
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
Standards
ASTM-A240, ASTM-A480, ASTM-A666
Elongation
55 %
Tolerance Rating
Standard
Shell Material
Stainless Steel

Description

Stainless steel rectangle bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews