Shop ZORO SELECT

Stainless Steel Rectangular Bar, 120 in L

  • Mfr # 4409_120_0
  • Zoro # G416557119

product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Thickness Tolerance
+/-0.008 in
Mechanical Finish
Mill
Tensile Strength
85 ksi
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Test Report
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4409_120_0
Zoro #
G416557119
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.015 in
Length Tolerance
+/-0.125 in
Thickness
0.25 in
Wire Rope Length
120 in
Overall Width
1 in
Overall Length
120 in
Length
120 in

Details

Thickness Tolerance
+/-0.008 in
Mechanical Finish
Mill
Tensile Strength
85 ksi
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Test Report
Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
Rockwell Hardness
92 HRB
Shape
Rectangular
Brinell Hardness
195 BHN
Material Grade
304
Maximum Temperature
2,651 Degrees F
System of Measurement
Inch
Straightness Tolerance
+/-0.25 in
Fabrication
HRAP
Standards
AMS-5639, AMS-5647, AMS-QQ-S-763, ASTM-A240, ASTM-A276, ASTM-A479, ASTM-F899
Yield Strength
35 ksi
Elongation
55 %
Flatness Tolerance
+/-0.25 in
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Shell Material
Stainless Steel

Description

Stainless steel rectangle bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.