Stainless Steel Rectangular Bar, 120 in L

  • Mfr # 644_120_0
  • Zoro # G716557307
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Flatness Tolerance
+/-0.25 in
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Thickness Tolerance
+/-0.015 in
Shape
Rectangular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
644_120_0
Zoro #
G716557307
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+0.062 in/-0.031 in
Wire Rope Length
120 in
Overall Width
3 in
Length Tolerance
+/-0.125 in
Thickness
0.125 in
Overall Length
120 in
Length
120 in

Details

Flatness Tolerance
+/-0.25 in
Mechanical Finish
Mill
Rockwell Hardness
95 HRB
Thickness Tolerance
+/-0.015 in
Shape
Rectangular
Includes Material Certificate
Material Test Report
Yield Strength
37 ksi
Heat Treatable
Not Heat Treatable
Standards
ASTM-A240, ASTM-A480, ASTM-A666
Fabrication
HRAP
Straightness Tolerance
+/-0.25 in
Tensile Strength
82 ksi
Resistance Properties
Corrosion-Resistant
Item
Stainless Steel Rectangular Bar
Material
Stainless Steel
System of Measurement
Inch
Maximum Temperature
2,550 Degrees F
Brinell Hardness
210 BHN
Elongation
52 %
Material Grade
316
Tolerance Rating
Standard
Shell Material
Stainless Steel

Description

Stainless steel rectangle bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews