Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Rectangular Bar, 120 in L
- Mfr # 660_120_0
- Zoro # G016557014
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
+/-0.008 in
Thickness
0.25 in
Shape
Rectangular
Includes Material Certificate
Material Test Report
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660_120_0
- Zoro #
- G016557014
- UPC #
- -
- Country of Origin
- Multiple
- Thickness Tolerance
- +/-0.008 in
- Shape
- Rectangular
- Includes Material Certificate
- Material Test Report
- Material
- Stainless Steel
- Straightness Tolerance
- +/-0.25 in
- Material Grade
- 316
- Resistance Properties
- Corrosion-Resistant
- Heat Treatable
- Not Heat Treatable
- Yield Strength
- 37 ksi
- Tensile Strength
- 82 ksi
- Elongation
- 52 %
- Rockwell Hardness
- 95 HRB
- Fabrication
- HRAP
- System of Measurement
- Inch
- Brinell Hardness
- 210 BHN
- Mechanical Finish
- Mill
- Item
- Stainless Steel Rectangular Bar
- Flatness Tolerance
- +/-0.25 in
- Maximum Temperature
- 2,550 Degrees F
- Standards
- ASTM-A240, ASTM-A480, ASTM-A666
- Tolerance Rating
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thickness
- 0.25 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 120 in
- Width Tolerance
- +/-0.015 in
- Overall Width
- 1 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Stainless steel rectangle bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.