Shop ZORO SELECT

Stainless Steel Rectangular Bar, 144 in L

  • Mfr # 4409_144_0
  • Zoro # G516557088

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Standards
AMS-5639, AMS-5647, AMS-QQ-S-763, ASTM-A240, ASTM-A276, ASTM-A479, ASTM-F899
Rockwell Hardness
92 HRB
Thickness
0.25 in
Straightness Tolerance
+/-0.25 in
Yield Strength
35 ksi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4409_144_0
Zoro #
G516557088
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Overall Width
1 in
Wire Rope Length
144 in
Width Tolerance
+/-0.015 in
Length Tolerance
+/-0.125 in
Overall Length
144 in
Length
144 in

Details

Standards
AMS-5639, AMS-5647, AMS-QQ-S-763, ASTM-A240, ASTM-A276, ASTM-A479, ASTM-F899
Rockwell Hardness
92 HRB
Straightness Tolerance
+/-0.25 in
Yield Strength
35 ksi
Elongation
55 %
Item
Stainless Steel Rectangular Bar
Flatness Tolerance
+/-0.25 in
Includes Material Certificate
Material Test Report
Heat Treatable
Not Heat Treatable
Shape
Rectangular
Material
Stainless Steel
Mechanical Finish
Mill
Maximum Temperature
2,651 Degrees F
System of Measurement
Inch
Fabrication
HRAP
Brinell Hardness
195 BHN
Material Grade
304
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.008 in
Tensile Strength
85 ksi
Tolerance Rating
Standard
Shell Material
Stainless Steel

Description

Stainless steel rectangle bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.