Stainless Steel Rod, 12 ft L
- Mfr # 2056_144_0
- Zoro # G516557132
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter Tolerance
+/-0.002 in
Maximum Temperature
2,790 Degrees F
Material Grade
416
Outside Diameter
3/4 in
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2056_144_0
- Zoro #
- G516557132
- UPC #
- -
- Country of Origin
- Multiple
- Maximum Temperature
- 2,790 Degrees F
- Material Grade
- 416
- Resistance Properties
- Corrosion-Resistant
- Mechanical Finish
- Mill
- Rockwell Hardness
- 92 HRB
- Elongation
- 31 %
- Includes Material Certificate
- Material Test Report
- Shape
- Rod
- Yield Strength
- 43 ksi
- Tensile Strength
- 75 ksi
- Brinell Hardness
- 195 BHN
- Standards
- AMS-5610, ASTM-A582
- Fabrication
- Cold Rolled
- Item
- Stainless Steel Rod
- Heat Treatable
- Heat Treatable
- Heat Treatment
- Annealed
- System of Measurement
- Inch
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter Tolerance
- +/-0.002 in
- Outside Diameter
- 3/4 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 ft
- Overall Length
- 12 ft
- Length
- 12 ft
Description
Stainless steel round bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.