Stainless Steel Rod, 120 in L
- Mfr # 69_120_0
- Zoro # G416556518
product price:Â
$
203.79
/ea
Free Shipping & Returns
Key Features
Heat Treatment
Annealed
Yield Strength
35 ksi
Standards
AMS-5639, AMS-5647, AMS-QQ-S-763, ASTM-A276, ASTM-A479
Material Grade
304
Shape
Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69_120_0
- Zoro #
- G416556518
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Annealed
- Yield Strength
- 35 ksi
- Standards
- AMS-5639, AMS-5647, AMS-QQ-S-763, ASTM-A276, ASTM-A479
- Material Grade
- 304
- Shape
- Rod
- Brinell Hardness
- 195 BHN
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Includes Material Certificate
- Material Test Report
- Fabrication
- Cold Rolled
- Rockwell Hardness
- 92 HRB
- Mechanical Finish
- Mill
- Item
- Stainless Steel Rod
- Material
- Stainless Steel
- Tensile Strength
- 85 ksi
- Heat Treatable
- Not Heat Treatable
- Maximum Temperature
- 2,651 Degrees F
- Elongation
- 55 %
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter Tolerance
- +/-0.001 in
- Outside Diameter
- 1/8 in
- Wire Rope Length
- 120 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Stainless steel round bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.