Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Rod, 120 in L
- Mfr # 73_120_0
- Zoro # G716556522
product price:Â
$
207.59
/ea
Free Shipping & Returns
Key Features
Maximum Temperature
2,651 Degrees F
Material
Stainless Steel
Yield Strength
35 ksi
Includes Material Certificate
Material Test Report
Standards
AMS-5639, AMS-5647, AMS-QQ-S-763, ASTM-A276, ASTM-A479
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 73_120_0
- Zoro #
- G716556522
- UPC #
- -
- Country of Origin
- Multiple
- Maximum Temperature
- 2,651 Degrees F
- Material
- Stainless Steel
- Yield Strength
- 35 ksi
- Includes Material Certificate
- Material Test Report
- Standards
- AMS-5639, AMS-5647, AMS-QQ-S-763, ASTM-A276, ASTM-A479
- Shape
- Rod
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- 304
- Heat Treatable
- Not Heat Treatable
- Brinell Hardness
- 195 BHN
- Fabrication
- Cold Rolled
- Item
- Stainless Steel Rod
- Mechanical Finish
- Mill
- Tensile Strength
- 85 ksi
- Heat Treatment
- Annealed
- Rockwell Hardness
- 92 HRB
- Elongation
- 55 %
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 120 in
- Length Tolerance
- +/-0.125 in
- Outside Diameter Tolerance
- +/-0.001 in
- Outside Diameter
- 1/4 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Stainless steel round bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.