Stainless Steel Rod, 120 in L
- Mfr # 76_120_0
- Zoro # G616556530
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Heat Treatment
Annealed
Heat Treatable
Not Heat Treatable
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76_120_0
- Zoro #
- G616556530
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Heat Treatment
- Annealed
- Heat Treatable
- Not Heat Treatable
- System of Measurement
- Inch
- Material Grade
- 304
- Standards
- AMS-5639, AMS-5647, AMS-QQ-S-763, ASTM-A276, ASTM-A479
- Mechanical Finish
- Mill
- Tensile Strength
- 85 ksi
- Shape
- Rod
- Brinell Hardness
- 195 BHN
- Maximum Temperature
- 2,651 Degrees F
- Elongation
- 55 %
- Yield Strength
- 35 ksi
- Item
- Stainless Steel Rod
- Rockwell Hardness
- 92 HRB
- Fabrication
- Cold Rolled
- Includes Material Certificate
- Material Test Report
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 120 in
- Outside Diameter Tolerance
- +/-0.0015 in
- Outside Diameter
- 3/8 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Stainless steel round bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.