Stainless Steel Rod, 17-4 Material Grade
- Mfr # 7264_120_0
- Zoro # G516538773
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Yield Strength
145 ksi
Length Tolerance
+/-0.125 in
Tensile Strength
160 ksi
Includes Material Certificate
Material Test Report
Standards
AMS-5643, ASTM-A564
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7264_120_0
- Zoro #
- G516538773
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Rod
- Yield Strength
- 145 ksi
- Tensile Strength
- 160 ksi
- Includes Material Certificate
- Material Test Report
- Standards
- AMS-5643, ASTM-A564
- Elongation
- 15 %
- Brinell Hardness
- 363 BHN
- Maximum Temperature
- 2,620 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Material Grade
- 17-4
- Heat Treatment
- Annealed
- Shape
- Rod
- Rockwell Hardness
- 39 HRC
- Fabrication
- Cold Drawn
- Material
- Stainless Steel
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 120 in
- Outside Diameter Tolerance
- +/-0.0015 in
- Outside Diameter
- 7/16 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Stainless Steel Rod, Stainless Steel, 17-4, Rod, Outside Diameter 7/16 in, Outside Diameter Tolerance +/-0.0015 in, 120 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 145 ksi, Tensile Strength 160 ksi, 363 BHN Brinell Hardness, 39 HRC Rockwell Hardness, Includes Material Certificate Material Test Report, Standards AMS-5643, ASTM-A564, Maximum Temperature 2,620 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.