Stainless Steel Rod, 304 Material Grade
- Mfr # 22159_144_0
- Zoro # G616535672
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
92 HRB
Outside Diameter
9/16 in
Elongation
55 %
Standards
AMS-5639, AMS-5647, AMS-QQ-S-763, ASTM-A276, ASTM-A479
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22159_144_0
- Zoro #
- G616535672
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Rod
- Rockwell Hardness
- 92 HRB
- Elongation
- 55 %
- Standards
- AMS-5639, AMS-5647, AMS-QQ-S-763, ASTM-A276, ASTM-A479
- Resistance Properties
- Corrosion-Resistant
- Fabrication
- Cold Drawn
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Material
- Stainless Steel
- Yield Strength
- 35 ksi
- Includes Material Certificate
- Material Test Report
- Material Grade
- 304
- Shape
- Rod
- Brinell Hardness
- 195 BHN
- Tensile Strength
- 85 ksi
- Heat Treatable
- Not Heat Treatable
- Maximum Temperature
- 2,651 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 9/16 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 ft
- Outside Diameter Tolerance
- +/-0.002 in
- Overall Length
- 12 ft
- Length
- 12 ft
Description
Stainless Steel Rod, Stainless Steel, 304, Rod, Outside Diameter 9/16 in, Outside Diameter Tolerance +/-0.002 in, 12 ft Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Drawn, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35 ksi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Test Report, Standards AMS-5639, AMS-5647, AMS-QQ-S-763, ASTM-A276, ASTM-A479
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.