Stainless Steel Rod 304L
Mfr # ROD-304-10.5X12
Zoro # G416117689
product price: $3,191.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Length Tolerance
+/-0.125 in
Material
Stainless Steel
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Tensile Strength
75,000 psi
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-304-10.5X12
Zoro #
G416117689
UPC #
00197666188880
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Overall Length
12 in
Outside Diameter Tolerance
+0.25 in/0 in
Outside Diameter
10 1/2 in
Details
Item
Stainless Steel Rod
Material
Stainless Steel
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Tensile Strength
75,000 psi
System of Measurement
Inch
Yield Strength
30,000 psi
Rockwell Hardness
96 HRB
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Elongation
30 %
Galvanized
Not Galvanized
Brinell Hardness
215 BHN
Material Grade
304L
Shape
Rod
Resistance Properties
Corrosion-Resistant
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Description
Stainless Steel Rod, Stainless Steel, 304L, Rod, Outside Diameter 10 1/2 in, Outside Diameter Tolerance +0.25 in/0 in, 12 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.