Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Rod 304L

  • Mfr # ROD-304-11X6

  • Zoro # G016117737


product price: $1,757.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Length Tolerance
+/-0.125 in
Material
Stainless Steel
Outside Diameter Tolerance
+0.25 in/0 in
Material Grade
304L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-304-11X6
Zoro #
G016117737
UPC #
00197666188958
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+0.25 in/0 in
Overall Length
6 in
Outside Diameter
11 in

Details

Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Item
Stainless Steel Rod
Material
Stainless Steel
Material Grade
304L
System of Measurement
Inch
Shape
Rod
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
96 HRB
Yield Strength
30,000 psi
Includes Material Certificate
No Certificates Included
Brinell Hardness
215 BHN
Elongation
30 %
Heat Treatable
Heat Treatable
Tensile Strength
75,000 psi
Fabrication
Hot Rolled
Galvanized
Not Galvanized
Mechanical Finish
Mill
Heat Treatment
Annealed

Description

Stainless Steel Rod, Stainless Steel, 304L, Rod, Outside Diameter 11 in, Outside Diameter Tolerance +0.25 in/0 in, 6 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.