Zoro Homepage

Stainless Steel Rod 304L

  • Mfr # ROD-304-6X18

  • Zoro # G816118507


product price: $1,486.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Length Tolerance
+/-0.125 in
Includes Material Certificate
No Certificates Included
Elongation
30 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-304-6X18
Zoro #
G816118507
UPC #
00197666189696
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Overall Length
18 in
Outside Diameter
6 in
Outside Diameter Tolerance
+0.015 in/0 in

Details

Item
Stainless Steel Rod
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Includes Material Certificate
No Certificates Included
Elongation
30 %
Tensile Strength
75,000 psi
Mechanical Finish
Mill
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant
Shape
Rod
Rockwell Hardness
96 HRB
Heat Treatment
Annealed
System of Measurement
Inch
Brinell Hardness
215 BHN
Material Grade
304L
Yield Strength
30,000 psi
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable

Description

Stainless Steel Rod, Stainless Steel, 304L, Rod, Outside Diameter 6 in, Outside Diameter Tolerance +0.015 in/0 in, 18 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.