Stainless Steel Rod 304L
Mfr # ROD-304-8X6
Zoro # G016118178
product price: $908.99
/ea
Free Shipping & Returns
Key Features
Length Tolerance
+/-0.125 in
Material
Stainless Steel
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Elongation
30 %
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-304-8X6
Zoro #
G016118178
UPC #
00197666190098
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter
8 in
Outside Diameter Tolerance
+0.015 in/0 in
Overall Length
6 in
Details
Material
Stainless Steel
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Item
Stainless Steel Rod
Elongation
30 %
Shape
Rod
System of Measurement
Inch
Mechanical Finish
Mill
Rockwell Hardness
96 HRB
Material Grade
304L
Fabrication
Hot Rolled
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Brinell Hardness
215 BHN
Tensile Strength
75,000 psi
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Yield Strength
30,000 psi
Resistance Properties
Corrosion-Resistant
Description
Stainless Steel Rod, Stainless Steel, 304L, Rod, Outside Diameter 8 in, Outside Diameter Tolerance +0.015 in/0 in, 6 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.