Stainless Steel Rod 304L
Mfr # ROD-304-9X12
Zoro # G016118321
product price: $2,323.99
/eaKey Features
Material
Stainless Steel
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Length Tolerance
+/-0.125 in
Outside Diameter
9 in
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-304-9X12
Zoro #
G016118321
UPC #
00197666190173
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter
9 in
Overall Length
12 in
Outside Diameter Tolerance
+0.25 in/0 in
Details
Material
Stainless Steel
Item
Stainless Steel Rod
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Heat Treatment
Annealed
Rockwell Hardness
96 HRB
Yield Strength
30,000 psi
Material Grade
304L
Resistance Properties
Corrosion-Resistant
Tensile Strength
75,000 psi
Elongation
30 %
Shape
Rod
Galvanized
Not Galvanized
Fabrication
Hot Rolled
System of Measurement
Inch
Brinell Hardness
215 BHN
Description
Stainless Steel Rod, Stainless Steel, 304L, Rod, Outside Diameter 9 in, Outside Diameter Tolerance +0.25 in/0 in, 12 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.