Stainless Steel Rod, 316 Material Grade
- Mfr # 14982_144_0
- Zoro # G516535710
product price:Â
$
221.59
/ea
Free Shipping & Returns
Key Features
Outside Diameter
5/16 in
Standards
AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479
Heat Treatable
Not Heat Treatable
Elongation
52 %
Rockwell Hardness
95 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14982_144_0
- Zoro #
- G516535710
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Rod
- Standards
- AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479
- Heat Treatable
- Not Heat Treatable
- Elongation
- 52 %
- Rockwell Hardness
- 95 HRB
- Mechanical Finish
- Mill
- Yield Strength
- 37 ksi
- Maximum Temperature
- 2,550 Degrees F
- Material
- Stainless Steel
- Material Grade
- 316
- Includes Material Certificate
- Material Test Report
- System of Measurement
- Inch
- Fabrication
- Cold Drawn
- Resistance Properties
- Corrosion-Resistant
- Brinell Hardness
- 210 BHN
- Tensile Strength
- 82 ksi
- Heat Treatment
- Annealed
- Shape
- Rod
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 5/16 in
- Wire Rope Length
- 12 ft
- Outside Diameter Tolerance
- +/-0.0015 in
- Length Tolerance
- +/-0.125 in
- Overall Length
- 12 ft
- Length
- 12 ft
Description
Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.0015 in, 12 ft Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37 ksi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Test Report, Standards AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.