Shop ZORO SELECT

Stainless Steel Rod, 316 Material Grade

  • Mfr # 4474_144_0
  • Zoro # G716537200

product price: 
$
207.99
/ea
Free Shipping & Returns

Key Features

Mechanical Finish
Mill
Shape
Rod
Tensile Strength
82 ksi
Resistance Properties
Corrosion-Resistant
Heat Treatable
Not Heat Treatable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4474_144_0
Zoro #
G716537200
UPC #
-
Country of Origin
Multiple

Dimensions

Wire Rope Length
12 ft
Length Tolerance
+/-0.125 in
Outside Diameter
3/16 in
Outside Diameter Tolerance
+/-0.001 in
Overall Length
12 ft
Length
12 ft

Details

Item
Stainless Steel Rod
Mechanical Finish
Mill
Shape
Rod
Tensile Strength
82 ksi
Resistance Properties
Corrosion-Resistant
Heat Treatable
Not Heat Treatable
Standards
AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479
Heat Treatment
Annealed
Rockwell Hardness
95 HRB
Maximum Temperature
2,550 Degrees F
Includes Material Certificate
Material Test Report
Elongation
52 %
Fabrication
Cold Drawn
System of Measurement
Inch
Material
Stainless Steel
Material Grade
316
Brinell Hardness
210 BHN
Yield Strength
37 ksi
Shell Material
Stainless Steel

Description

Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.001 in, 12 ft Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37 ksi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Test Report, Standards AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.