Stainless Steel Rod, 316 Material Grade
- Mfr # 4475_144_0
- Zoro # G716537224
product price:Â
$
211.89
/ea
Free Shipping & Returns
Key Features
Brinell Hardness
210 BHN
Includes Material Certificate
Material Test Report
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Shape
Rod
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4475_144_0
- Zoro #
- G716537224
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Round Bar 316
- Brinell Hardness
- 210 BHN
- Includes Material Certificate
- Material Test Report
- Mechanical Finish
- Mill
- Heat Treatable
- Not Heat Treatable
- Shape
- Rod
- Material
- Stainless Steel
- Material Grade
- 316
- Standards
- AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479
- Tensile Strength
- 82 ksi
- Rockwell Hardness
- 95 HRB
- Yield Strength
- 37 ksi
- Elongation
- 52 %
- System of Measurement
- Inch
- Heat Treatment
- Annealed
- Maximum Temperature
- 2,550 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Fabrication
- Cold Drawn
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 ft
- Outside Diameter Tolerance
- +/-0.001 in
- Outside Diameter
- 1/4 in
- Overall Length
- 12 ft
- Length
- 12 ft
Description
Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 1/4 in, Outside Diameter Tolerance +/-0.001 in, 12 ft Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37 ksi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Test Report, Standards AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.