Stainless Steel Rod, 316 Material Grade

  • Mfr # 4478_144_0
  • Zoro # G316537167
product price: 
$
277.99
/ea
Free Shipping & Returns

Key Features

Length Tolerance
+/-0.125 in
Material Grade
316
Outside Diameter
5/8 in
Heat Treatable
Not Heat Treatable
Tensile Strength
82 ksi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4478_144_0
Zoro #
G316537167
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Outside Diameter
5/8 in
Outside Diameter Tolerance
+/-0.002 in
Wire Rope Length
12 ft
Overall Length
12 ft
Length
12 ft

Details

Item
Stainless Steel Round Bar 316
Material Grade
316
Heat Treatable
Not Heat Treatable
Tensile Strength
82 ksi
Shape
Rod
Includes Material Certificate
Material Test Report
Standards
AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479
Fabrication
Cold Drawn
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Heat Treatment
Annealed
Maximum Temperature
2,550 Degrees F
System of Measurement
Inch
Yield Strength
37 ksi
Resistance Properties
Corrosion-Resistant
Material
Stainless Steel
Elongation
52 %
Brinell Hardness
210 BHN
Shell Material
Stainless Steel

Description

Stainless Steel Rod, Stainless Steel, 316, Rod, Outside Diameter 5/8 in, Outside Diameter Tolerance +/-0.002 in, 12 ft Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Drawn, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 37 ksi, Tensile Strength 82 ksi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Test Report, Standards AMS-5648, AMS-5653, AMS-QQ-S-763, ASTM-A276, ASTM-A479

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews