Stainless Steel Rod 316L
Mfr # ROD-316-16X12
Zoro # G816118590
product price: $9,159.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Length Tolerance
+/-0.125 in
Material
Stainless Steel
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Outside Diameter Tolerance
+0.25 in/0 in
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-316-16X12
Zoro #
G816118590
UPC #
00197666190395
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+0.25 in/0 in
Overall Length
12 in
Outside Diameter
16 in
Details
Item
Stainless Steel Rod
Material
Stainless Steel
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Resistance Properties
Corrosion-Resistant
Yield Strength
30,000 psi
Heat Treatment
Annealed
Mechanical Finish
Mill
Galvanized
Not Galvanized
Material Grade
316L
Includes Material Certificate
No Certificates Included
Fabrication
Hot Rolled
System of Measurement
Inch
Tensile Strength
75,000 psi
Elongation
30 %
Rockwell Hardness
96 HRB
Brinell Hardness
215 BHN
Heat Treatable
Heat Treatable
Shape
Rod
Description
Stainless Steel Rod, Stainless Steel, 316L, Rod, Outside Diameter 16 in, Outside Diameter Tolerance +0.25 in/0 in, 12 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.