Zoro Homepage

Stainless Steel Rod 316L

  • Mfr # ROD-316-18X12

  • Zoro # G016118567


product price: $11,770.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Length Tolerance
+/-0.125 in
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Material
Stainless Steel
Outside Diameter Tolerance
+0.25 in/0 in
Includes Material Certificate
No Certificates Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROD-316-18X12
Zoro #
G016118567
UPC #
00197666190418
Country of Origin
United States

Dimensions

Length Tolerance
+/-0.125 in
Outside Diameter Tolerance
+0.25 in/0 in
Overall Length
12 in
Outside Diameter
18 in

Details

Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Item
Stainless Steel Rod
Material
Stainless Steel
Includes Material Certificate
No Certificates Included
Heat Treatment
Annealed
Elongation
30 %
Yield Strength
30,000 psi
Material Grade
316L
Brinell Hardness
215 BHN
Shape
Rod
Tensile Strength
75,000 psi
Rockwell Hardness
96 HRB
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
Fabrication
Hot Rolled
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized

Description

Stainless Steel Rod, Stainless Steel, 316L, Rod, Outside Diameter 18 in, Outside Diameter Tolerance +0.25 in/0 in, 12 in Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.