Stainless Steel Rod 316L
Mfr # ROD-316-3.75X96
Zoro # G316117437
product price: $4,461.99
/eaKey Features
Material
Stainless Steel
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Length Tolerance
+/-0.125 in
Includes Material Certificate
No Certificates Included
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROD-316-3.75X96
Zoro #
G316117437
UPC #
00197666191163
Country of Origin
United States
Dimensions
Length Tolerance
+/-0.125 in
Overall Length
8 ft
Outside Diameter Tolerance
+0.015 in/0 in
Outside Diameter
3 3/4 in
Details
Material
Stainless Steel
Standards
ASME SA182, ASME SA479, ASTM A182, ASTM A276, ASTM A479
Item
Stainless Steel Rod
Includes Material Certificate
No Certificates Included
Shape
Rod
Material Grade
316L
Tensile Strength
75,000 psi
System of Measurement
Inch
Rockwell Hardness
96 HRB
Mechanical Finish
Mill
Heat Treatment
Annealed
Elongation
30 %
Yield Strength
30,000 psi
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized
Brinell Hardness
215 BHN
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Description
Stainless Steel Rod, Stainless Steel, 316L, Rod, Outside Diameter 3 3/4 in, Outside Diameter Tolerance +0.015 in/0 in, 8 ft Overall Length, Length Tolerance +/-0.125 in, Fabrication Hot Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 215 BHN Brinell Hardness, 96 HRB Rockwell Hardness, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.