Zoro Homepage

Stainless Steel Rod, 440C Material Grade

  • Mfr # 15233_144_0

  • Zoro # G416535681


product price: $412.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15233_144_0
Zoro #
G416535681
UPC #
-
Country of Origin
Multiple

Details

Item
Stainless Steel Round Bar 440c

Description

Stainless Steel Rod, Stainless Steel, 440C, Rod, Outside Diameter 1 in, Outside Diameter Tolerance +/-0.0025 in, 12 ft Overall Length, Length Tolerance +/-0.125 in, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 65 ksi, Tensile Strength 100 ksi, 234 BHN Brinell Hardness, 99 HRB Rockwell Hardness, Includes Material Certificate Material Test Report, Standards AMS-5630, AMS-QQ-S-763, ASTM-A276, Maximum Temperature 2,700 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.