Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Round Bar, PK 10

  • Mfr # RD004304-1

  • Zoro # G513866541


product price: $102.99
/pk 10, $10.30/ea
Free Shipping & Returns

Key Features

Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Tensile Strength
72,500 psi
Outside Diameter
4 mm
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD004304-1
Zoro #
G513866541
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
4 mm
Length Tolerance
+/-1 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.0012 in

Details

Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Tensile Strength
72,500 psi
Yield Strength
25,375 psi
Heat Treatable
Not Heat Treatable
Fabrication
Cold Drawn
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
80 HRB
Shape
Rod
Mechanical Finish
Mill
Material Grade
304
System of Measurement
Metric

Description

Stainless Steel Round Bar, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.