Zoro Homepage

Stainless Steel Round Bar, PK 2

  • Mfr # RD004304L-6

  • Zoro # G213866506


product price: $110.99
/pk 2, $55.50/ea
Free Shipping & Returns

Key Features

Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Rockwell Hardness
80 HRB
Heat Treatable
Not Heat Treatable
Outside Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD004304L-6
Zoro #
G213866506
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
4 mm
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.0005 in
Length Tolerance
+/-2 in

Details

Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Rockwell Hardness
80 HRB
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
25,375 psi
Fabrication
Cold Rolled
Mechanical Finish
Mill
Tensile Strength
72,500 psi
Material Grade
304L
Shape
Rod
System of Measurement
Metric

Description

Stainless Steel Round Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.