Stainless Steel Round Bar, PK 2
Mfr # RD011304L7-1
Zoro # G113866552
product price: $55.29
/pk 2, $27.65/eaKey Features
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Material
Stainless Steel
Yield Strength
44,950 psi
Overall Length
12 in
Heat Treatable
Not Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD011304L7-1
Zoro #
G113866552
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Outside Diameter
11 mm
Length Tolerance
+/-1 in
Outside Diameter Tolerance
0 in/-0.0005 in
Details
Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Item
Stainless Steel Rod
Material
Stainless Steel
Yield Strength
44,950 psi
Heat Treatable
Not Heat Treatable
Mechanical Finish
Ground
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
89,900 psi
Material Grade
304L
Fabrication
Cold Rolled
Shape
Rod
Rockwell Hardness
80 HRB
System of Measurement
Metric
Description
Stainless Steel Round Bar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.