Zoro Homepage

Stainless Steel Round Bar, PK 3

  • Mfr # RD004304L-3

  • Zoro # G213866537


product price: $95.29
/pk 3, $31.76/ea
Free Shipping & Returns

Key Features

Standards
EN 10088-3, EN 10277, EN 10278
Material
Stainless Steel
Tensile Strength
72,500 psi
Fabrication
Cold Rolled
Material Grade
304L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD004304L-3
Zoro #
G213866537
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-2 in
Outside Diameter
4 mm
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.0005 in

Details

Standards
EN 10088-3, EN 10277, EN 10278
Item
Stainless Steel Rod
Material
Stainless Steel
Tensile Strength
72,500 psi
Fabrication
Cold Rolled
Material Grade
304L
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Rockwell Hardness
80 HRB
Yield Strength
25,375 psi
System of Measurement
Metric

Description

Stainless Steel Round Bar, Package Quantity 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.