Zoro Homepage

Stainless Steel Round Bar, PK 4

  • Mfr # RD0083037-1

  • Zoro # G713866518


product price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns

Key Features

Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Material
Stainless Steel
Fabrication
Cold Rolled
Material Grade
303
Shape
Rod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD0083037-1
Zoro #
G713866518
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Outside Diameter
8 mm
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.0005 in

Details

Standards
AMS 5640, ASME SA320, ASTM A314, ASTM A320, ASTM A370, ASTM A582
Item
Stainless Steel Rod
Material
Stainless Steel
Fabrication
Cold Rolled
Material Grade
303
Shape
Rod
Rockwell Hardness
83 HRB
Mechanical Finish
Ground
Tensile Strength
79,750 psi
Heat Treatable
Not Heat Treatable
Yield Strength
34,800 psi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Metric

Description

Stainless Steel Round Bar, Package Quantity 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.